This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

“Clamp assist” clamping force measurement system, Type: CA

Article no.: 361306 CA

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L unit 260 mm
b unit 110 mm
h unit 30 mm
L display 70 mm
b display 35 mm
Operating temperature 10 degrees - 40 degrees
Weight 0.65 kg
Type CA
Power supply Rechargeable battery-powered; Battery-powered
Interface USB interface
Type of product Vice accessories

Identification & Classification

Article number 361306 CA
EAN / GTIN 4250364402897
Manufacturer number 6961001000031
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Version:

Handy reception system for reception and evaluation of the clamping force measurements from the TITAN 2 “Clamp assist” No. 361304 transmitted by radio (2.4 GHz). Sturdy unit with magnet for attachment to a structure such as a machine, intuitive operation. Reception system incl. battery rechargeable by USB. Large display field, values clearly legible.
5 working modes: Force display, connection mode, limits, data transmission, battery.

Advantage:

1. Absolutely exact and stepless setting of the required clamping force.
− No risk of clamping forces that are too high when clamping difficult workpieces.
− No risk of clamping forces that are too low when performing heavy machining.
2. Secure clamping. No errors due to improper handling of a torque wrench.
3. Data transmission.
− Live mode: The clamping situation is recorded in 600 data records.
− Statistics mode: Max. values and number of clamping cycles.
− The last 200 clamping cycles are available on record.
4. Constant display of the current clamping forces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart