{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Duo Plus | |
| Type | 125 | |
| Clamping force up to maximum | 40 kN | |
| Torque | 40 Nm | |
| Weight | 40 kg | |
| Overall length L | 633 mm | |
| Base body length a | 530 mm | |
| Base body width B | 126 mm | |
| Base body height c | 100 mm | |
| F | 443 mm | |
| g | 24 mm | |
| Longitudinal slot | 20 mm | |
| m | 255.2 mm | |
| Cross-slot | 20 mm | |
| Spindle overhang range o | 0 mm - 15 mm | |
| s | 43.2 mm | |
| Colour code for suitable accessories | Duo Plus | |
| Type of product | Machine vice |
| Article number | 360605 125 | |
| EAN / GTIN | 4250364402262 | |
| Manufacturer number | 6921438000055 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de |