This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

NC high pressure vice version TC, Type: 200

Article no.: 360400 200

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 360400 200
EAN / GTIN 4250364400572
Manufacturer number 6921698000155
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de

Description

Version:

Feature:
Fully enclosed and nitrided spindle!
  • Increased service reliability.
  • Optimised swarf protection.
  • Minimised cleaning requirement.
  • Compact size: Optimum ratio between clamping range and overall length. Required clamping force pre-selectable: in 11 steps: Jaw width 90 mm, in 4 steps: Jaw width 125 / 160 / 200 mm.
  • Specially rigid body made of spheroidal graphite iron, ground and nitrided on all faces; pairing accuracy 0.02 mm.

Application:

Can be used horizontally, vertically or laterally.

Supplied with:

2 stepped jaws (= standard!), 1 crank handle, 4 table clamps and hexagon wrench. 1 front jaw for clamping range from 0 mm at size 160 and 200.

Note:

The overall length L of the vice remains unchanged (reduced collision risk).
Caution: Size 200 new dimensions.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart