Multi-point clamping rail 120, Beam length: 300mm

Article no.: 360110 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
8 pieces in stock 8 pieces available in 5-10 working days

Select article variation and quantity

Beam length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 300 mm
Width 120 mm
Height 60 mm
Tightening torque max. 50 Nm
Max. clamping force 40 kN
Indexing hole available yes
Type of product clamping rail

Identification & Classification

Article number 360110 300
EAN / GTIN 4045197555403
Manufacturer number 360110 300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • All functional faces precision ground, pairing accuracy 0.03 mm.
  • Base rail and jaws case hardened.
  • Compact modular design, high clamping force up to 40 kN, maximum tightening torque 50 Nm.
  • Attachment hole pattern for GARANT ZeroClamp zero point clamping system (200 mm pitch) as standard, can be mounted on clamping plates or matrix tables, or using table clamps.
  • Ruler inset into the top face permits repeatable positioning of the clamp attachments in the serrations of the clamping rail.
  • Variable pitches can be achieved using cross connectors.
  • Conventional and grip clamping available.
  • Clamping range can be extended individually.
  • Easily clamped using a torque wrench.

Application:

  • 5-face machining on multi-axis machining centres.
  • As a cost-effective clamping solution for use with the GARANT ZeroClamp zero-point clamping system or with pallet and automated systems, or directly on to the machine table or clamping towers.

Optional extras:

Clamping jaw variants, magnetic strip, workpiece backstop see No.360112 to 360129. Torque wrench No.656050 size60, clamping stud No.360025 size18M16, clamp No. 360127.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart