Data clip for tool arbors, for ⌀ tool collar: 63-RDmm

Article no.: 359140 63-RD
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 4.27 / 1 Piece
  • from 10 Piece
    US $ 3.56 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
14,901 pieces in stock 14,901 pieces available in 3-4 working days

Select article variation and quantity

for ⌀ tool collar (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ⌀ tool collar 63 mm
Colour red
suitable for colour code SK 40; TS 63; HSK 63; PSC 63
Type of product Clip

Identification & Classification

Article number 359140 63-RD
EAN / GTIN 4069515007924
Manufacturer number 359140 63-RD
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Flexible plastic with locking stop.
  • Area provided for an adhesive label (size 25×54 mm).

Advantage:

  • For insertion into the toolchanger groove.
  • After presetting the tools, the labels are printed off with the measured dimensions and stuck on to the data clip.

Application:

  • No need for tedious handwriting and rubbing off the sizes.
  • Clean and tidy (get rid of the paper chaos!)

Suitable for:

Type SK− DIN 69871, JIS B 6339 (MAS-BT), ANSI.
Type HSK − DIN 69893, form A, B, E, F, T.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart