Fitting aid, PSC, for arbor size: 50

Article no.: 358698 50
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
22 pieces in stock 22 pieces available in 5-10 working days

Select article variation and quantity

for arbor size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for holder PSC 50
Can be swivelled yes
Maximum pivot range 90 degrees
Material aluminium
Type of product assembly jig

Identification & Classification

Article number 358698 50
EAN / GTIN 4069515055147
Manufacturer number 358698 50
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Ausführung:

  • Alugehäuse.
  • 0°-45°-90°/+45°+90° indexierbar.
  • Klemmung der Werkzeuge über einen Klemmhebel.

Verwendung:

Zur Montage auf der Werkbank.

Passend für:

Typ SK − für DIN 69871, DIN 2080, JIS B6339 und ANSI.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart