{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | SU1 | |
| Type | SG1 | |
| Width | 800 mm | |
| Height | 800 mm | |
| Depth | 540 mm | |
| Power supply | 3-AC 400 V / 50 Hz + N + P | |
| Power | 11 kW | |
| Active cooler width | 370 mm | |
| Active cooler height | 635 mm | |
| Active cooler depth | 455 mm | |
| Active cooler power supply | 230 V / 50 − 60 Hz | |
| Active cooler power | 1 kW | |
| Active cooler weight | 52 kg | |
| Weight | 80 kg | |
| Type of product | Shrink-fit unit |
| Article number | 354200 SG1 | |
| Manufacturer number | 354200 SG1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |