This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Alternative article:

SG1 Shrink-fitting unit with active cooler SG1 GARANT

Article no.: 354200 SG1

Product details

Technical Data

Series SU1
Type SG1
Width 800 mm
Height 800 mm
Depth 540 mm
Power supply 3-AC 400 V / 50 Hz + N + P
Power 11 kW
Weight 80 kg
Active cooler width 370 mm
Active cooler height 635 mm
Active cooler depth 455 mm
Active cooler power supply 230 V / 50 − 60 Hz
Active cooler power 1 kW
Active cooler weight 52 kg
Type of product Shrink-fit unit

Identification numbers & Classifications

Article number 354200 SG1

Description

Version:

  • Shrink-fitting unit wit h active cooler (contact cooling).
  • Maximum shrink-fit tool length 400 mm.
  • Storage for cooling inserts and screening plates.
  • 2× positively driven contact cooler (no damage to the tool).

Version - image:

Control panel = Simple operation.
Automatic selection of the shrink-fit parameters.
Start and stop of the shrink process.
Mode button: Chuck type and shank ⌀ selection
Boost button: Increase the shrink time by 15 %.
Switch on the optional spray cooling unit SKE1.
Chuck type display:
  • SL = slim shrink-fit chuck.
  • N = normal shrink-fit chuck.
  • V = high-strength shrink-fit chuck.
  • SC green = Shrink Collet shrink-fit chuck – shrinking in.
  • SC red = Shrink Collet shrink-fit chuck – removing.
  • MAN = manual power selection.

Application:

  • For contour-dependent cooling.
  • For shrinking in and shrink removal of shanks of carbide and HSS.
  • Shrink range ⌀ 3 − 32 mm.

Supplied with:

  • Active cooler.
  • 4 screening plates ⌀ 3 − 32 mm No. 354240.
  • 1 basic tool mounting HSK-63 / 100 No. 354250.
  • 5 cooling inserts ⌀ 6 − 32 mm No. 354260.

Optional extras:

  • Suitable sub-frame No. 354290.
  • Taper reducers No. 354255.
  • Cooling inserts No. 354260 − 354275.
  • Spare screening plates No. 354240.
  • Further basic tool mountings HSK-63 / 100 No. 354250.

Colour:

  • RAL 9006 white aluminium, RAL 5011 steel blue.

Downloads & documents

Suitable products

From the same series "SU1"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart