• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 23 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.

Material cart

Article no.: 3542
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3542
EAN / GTIN 4017976335421
Manufacturer number 3542
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

  • disassembled

Description:

  • Tubular steel and profile steel welded, powder coated, surface durably protected, resistant to impact and scratches.
  • Platform made of derived timber material boards, surface beech grain.
  • With 4 stanchions and variable scre- wable struts for long material like pipes, battens and many more.
  • 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing.
  • Swivel castors with wheel locks.

Feature:

    • Total load capacity (kg): 600
    • Length of usable platform (mm): 1000
    • Width of usable platform (mm): 700
    • Height of loading platform (mm): 270
    • Total length (mm): 1069
    • Total width (mm): 709
    • Total height (mm): 1400
    • Tyres: TPE
    • Wheel size (mm): 200 x 40

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart