Tyrolit plough blades jointing stone 20x15x60 C320 V hss/carbide

Article no.: 351654
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 351654
EAN / GTIN 9003173516546
Manufacturer number 351654
L-Number L50140 1611
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • To achieve the highest planing quality, micro-size planer heads are levelled with jointing stones.
  • Products from Tyrolit achieve optimum dressing effects.
  • It is possible to level HSS and tungsten carbide planer knives with this product.

Feature:

  • Max. working speed: 35m/s
  • Specification: C 320 -55 V18
  • Main dimension: B x C x L = 20 x 15 x 60

Advantage:

  • Cool grinding
  • Good profiling

Application:

  • For levelling planer heads made from tungsten carbide and HSS

Material:

  • HSS/Tungsten carbide
  • HSS/Tungsten carbide

Suitable for:

  • Saw sharpening tools

Note:

  • For levelling planer heads made from tungsten carbide and HSS

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart