{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter | 178 mm | |
| Backing pad | glass fibre | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole H | 22.2 mm | |
| Grit designation | coarse | |
| Grinding media backing | fleece | |
| Type of product | abrasive disc | |
| Grit size (mesh) | 20 mesh | |
| Suitable for material | stainless steel; plastics; steel | |
| Material group | metal | |
| Suitable for | surface grinding |
| Article number | 34707793 | |
| EAN / GTIN | 9003173214886 | |
| Manufacturer number | 34707793 | |
| L-Number | L50140 104302 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |