Tyrolit flap disc cranked 115x22,23 mm ZA80 STANDARD steel/inox

Article no.: 34704773
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content 1 pcs.
Propulsive equipment angle grinder
Holder hole
Diameter of hole H 22.23 mm
Grit designation medium
Grinding media backing glass fibre
Manufacturer’s designation STANDARD 2in1 Fächerscheibe
Contents unit pieces
Type of product abrasive flap wheel
Abrasive media zirconium abrasive (ZA)
suitable for material stainless steel; steel
Material group metal
Standard EN 13743

Identification & Classification

Article number 34704773
EAN / GTIN 9003173219409
Manufacturer number 34704773
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • STANDARD

Description:

  • The STANDARD 2in1 flap disc is the perfect solution for a range of grinding tasks on steel and stainless steel.
  • The 2in1 specification allows the tool to be used flexibly without compromising on quality.
  • This efficient product has now been equipped with a new linen material to offer a significantly increased removal rate with less wear.
  • Thanks to the long lifespan and high grinding speed, you can complete your work faster and more effectively.
  • The flap discs are also available in the special 28N form, which has a carrier body made of 35% recycled materials.

Feature:

  • Max. working speed: 80m/s
  • Specification: ZA80-425
  • Main dimension: D x H = 115 x 22,2

Advantage:

  • Very good ratio between lifetime and specific removal thanks to a new cloth
  • Universally applicable on steel and stainless steel
  • Easy handling and high grinding speed for efficient work processes
  • Shape 28N: Focus on sustainable resources – the core of this flap disc consists of 35% recycled materials

Application:

  • Grain size 40/60 for high stock removal
  • Grain size 80/120 for fine work

Material:

  • Steel, stainless steel

Suitable for:

  • Angle grinder

Note:

  • For use on various steel and stainless steel grades

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability