{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | STANDARD 2in1 Fächerscheibe | |
| Content | 1 pcs. | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole H | 22.23 mm | |
| Grit designation | medium | |
| Grinding media backing | glass fibre | |
| Contents unit | pieces | |
| Type of product | abrasive flap wheel | |
| Abrasive media | zirconium abrasive (ZA) | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Standard | EN 13743 |
| Article number | 34704772 | |
| EAN / GTIN | 9003173219393 | |
| Manufacturer number | 34704772 | |
| L-Number | L50140 104461 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |