Tyrolit reciprocating surface grinding wheel 200x13x40 A60 V steel

Article no.: 34697245
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34697245
EAN / GTIN 9009013125459
Manufacturer number 34697245
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making.
  • The aim is to achieve even and straight workpiece surfaces.
  • Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate.
  • Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

Feature:

  • Max. working speed: 40m/s
  • Specification: SD33A 601 JJ8P VK3 F
  • Main dimension: D x T x H = 200 x 13 x 40

Advantage:

  • Cool grinding
  • Self-sharpening
  • Long lifetime

Material:

  • Steel/HSS
  • Steel/HSS

Suitable for:

  • Reciprocating surface grinding tool

Note:

  • For rough grinding and fine grinding in machine and mould making

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart