Tyrolit CD840 Wet drill bits 62x450x11/4″ PREMIUM reinforced concrete

Article no.: 34657592
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34657592
EAN / GTIN 9003173153529
Manufacturer number 34657592
L-Number L50140 104353
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • Drill motors over 3 kW.
  • Soft to medium-hard concrete aggregate.
  • Quality tools for the most demanding applications and maximum cost efficiency.
  • Universal use and smooth core removal.
  • New segment height of 11.
  • 3 mm for a long lifetime, new segment geometry for a high stock removal rate.
  • Laser-welded segments up to Ø 300 mm for maximum safety.

Advantage:

  • Very long lifetime
  • High stock removal rate
  • Consistently very fast cutting performance.

Material:

  • Concrete
  • Concrete

Suitable for:

  • Core drilling system

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart