Tyrolit fibre disc vulcanised 115x22 mm A24 B15 BASIC steel/aluminium/wood

Article no.: 34657130
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Pieces
  • Order steps: 25 Pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series BASIC
Manufacturer’s designation Fiberscheibe vulkanisiert BASIC
Propulsive equipment angle grinder
Holder hole
Diameter of hole H 22 mm
Grinding media backing vulcanised fibre
Contents unit pieces
Type of product fibre disc
Suitable for material aluminium; wood; steel
Material group multi-material
Standard EN 13743

Identification & Classification

Article number 34657130
EAN / GTIN 9003173154281
Manufacturer number 34657130
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The BASIC fibre discs are used for different surface treatments, depending on the grit size – from grinding to finishing.
  • They are an excellent choice for all craftsmen looking for a reliable tool for universal use on steel, aluminium and wood.

Advantage:

  • Aluminium oxide for a long lifetime and high aggressiveness on steel, non-ferrous metals and wood

Application:

  • Grain size 16/24/36/40/60 for maximum stock removal
  • Grain size 80/100/120 for fine processing

Material:

  • Steel, wood, non-ferrous metals

Suitable for:

  • Angle grinder

Note:

  • Suitable for universal use on steel, non-ferrous metals and wood

From the same series "BASIC" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart