{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | PC X JTS BASIC | |
| Content | 1 pcs. | |
| Propulsive equipment | tape machines | |
| Grit designation | coarse | |
| Grinding media backing | polyester | |
| Contents unit | pieces | |
| Type of product | linishing belt | |
| Suitable for material | aluminium; stainless steel; steel | |
| Material group | metal | |
| Standard | ISO 2976 |
| Article number | 34648285 | |
| EAN / GTIN | 9009013070537 | |
| Manufacturer number | 34648285 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |