VLIES fleece rollers 200x50x76,2 A FINE PREMIUM for universal use

Article no.: 34598758
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number 34598758
EAN / GTIN 8024406548944
Manufacturer number 34598758
L-Number L50140 3144
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The flaps of the PREMIUM nonwoven abrasive discs are arranged radially, which maximises the adaptability of the nonwoven. This prevents geometric changes to the surface of the workpiece and enables the best results. The tool is characterised above all by cool grinding and low thermal stress on the surface. With this non-woven abrasive disc, you are ideally equipped for a wide range of tasks, such as matting and satin-finishing metals, cleaning oxidised surfaces, line matting stainless steel or roughening plastics.

Feature:

  • Shape: VLIES flap disc
  • Material suitability: Stainless steel, plastic / PVC, non-ferrous metals
  • Product line: PREMIUM
  • Specification : A FEIN
  • Dimensions (D x T x H): 200 x 50 x 76.2 mm
  • Container diameter: 200 mm
  • Thickness: 50 mm
  • Bore: 76.2 mm
  • Grit size: 50
  • Tools for: Bench grinder

Advantage:

  • Cool grinding and low thermal load
  • No geometric change to the surface
  • High adaptability, yet resistant
  • Easy handling
  • Consistent finishing

Application:

  • For matting and satin-finishing metals, cleaning oxidised surfaces, line matting stainless steel or roughening plastics
  • Especially for stainless steel, non-ferrous metals, aluminium, titanium and plastic

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart