TYROLIT DC-ALL RESCUE Dry cutting saw blades 400x4,2x25,4 PREMIUM Universal

Article no.: 34589661
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34589661
EAN / GTIN 9003173138984
Manufacturer number 34589661
L-Number L50140 103998
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The DC ALL RESCUE diamond cutting blade is the new all-rounder in the TYROLIT range.
  • The robust saw blade is excellently suited to almost all materials on construction sites, for all conversion work in the home and garden, as well as for fire brigade operations.
  • The universal saw blade has a very long lifetime and provides a clean cut.

Advantage:

  • The large grain protrusion enables increased feed and excellent cutting performance
  • Increased productivity, as there is no need to change tools
  • Diameters 300, 350 & 400 mm have shot-blasted slit bases and guarantee even more safety – ideal for rescue and fire brigade operations

Application:

  • Cuts almost all materials in the plumbing sector, in interior construction or in gardening and landscaping

Material:

  • Universal

Suitable for:

  • Cut-off saw

Note:

  • For working on universal construction materials, concrete, cast iron, hard stone, marble, non-ferrous metals, abrasive materials, wood, plastic, composites, bullet-proof glass
  • Suitable for all standard angle grinders up to Ø 230 mm and all standard cut-off grinders from Ø 300 mm (including wet cutting)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart