TYROLIT DDL-HH-FAST CUT Dry drill bits 102x320x11/4″ PREMIUM Universal

Article no.: 34583616
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lochschneider

Identification & Classification

Article number 34583616
EAN / GTIN 9009013062341
Manufacturer number 34583616
L-Number L50140 103540
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The fastest, longest and lightest TYROLIT dry drill bit for hand-guided applications. The thread form of the steel tubes enables easy removal of the drilling dust via the extraction system. Spiral grooves ensure a noticeable weight reduction. Furthermore, the dry drill bits are specially adapted to core drilling with soft-impact function and therefore in combination with the TYROLIT DME19DP drill motor the perfect solution for hand-guided dry drilling applications.

Feature:

  • Form: HOHLTR 50115DN DRY CORE DRILL
  • Specification : 24 - 3,5 - 11,3
  • Dimension (D x T x Y/AUFN): 102 x 320 x 11/4″ mm
  • Diameter: 102 mm
  • Thickness: 320 mm
  • Grain size: 36
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Core drilling system

Material:

  • Universal
  • Universal

Suitable for:

  • Core drilling system

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart