{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Interface position | on the machine; on the workpiece | |
| Holder type | plain shank; milling arbor mounting | |
| Interface coding | ZYL02501005; FDA02200200 | |
| Holder version | metric | |
| Holder size, metric | 25 mm | |
| Type of mounting | spigot | |
| Shank diameter DS | 25 mm | |
| Length of shank LS | 58 mm | |
| Shank type | HB | |
| Cooling lubricant | no | |
| Manufacturer’s designation | Sägeblattaufnahme für Sägeblatt-D 80 mm | |
| Interface on machine side | shank diameter = 25 mm | |
| Gauge length A | 92 mm | |
| External diameter, on the tool side D | 34 mm | |
| Diameter of saw blade, min. D4 min | 80 mm | |
| Diameter of saw blade, max. D4 max | 80 mm | |
| Concentricity | 10 µm | |
| Interface | joint 1; joint 2 | |
| Mounting hole diameter | 22 mm | |
| Type of product | slitting saw arbor | |
| Overall length L | 150 mm | |
| Standard | DIN 1835 B | |
| Through-coolant available | no | |
| Material | heat-treatable steel | |
| Surface treatment | ground | |
| Weight | 0.9 kg | |
| Content | 1 pcs. |
| Article number | 345510 80 | |
| EAN / GTIN | 4045197698797 | |
| Manufacturer number | 345510 80 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |