Tyrolit CBN Startec-XP-P grinding wheel wet grinding 100x8x20 steel/HSS

Article no.: 34540244
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34540244
EAN / GTIN 9009013127477
Manufacturer number 34540244
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • This metal-bonded CBN wheel grinds all cutting tools for the wood and metal industry.
  • Grinding wheel sets for complete machining are available in the CBN grit size range B126B76.
  • It is important that this wheel is only used for deep grinding.
  • The perfect combination of grit size, concentration and bond delivers exceptionally long tool lifetimes and a high level of profile accuracy.

Feature:

  • Max. working speed: 63m/s
  • Specification: 8 - 10 V15
  • Main dimension: D x T x H = 100 x 8 x 20

Advantage:

  • The best cutting quality
  • Extremely long tool lifetimes
  • High edge retention

Material:

  • Steel/HSS
  • Steel/HSS

Suitable for:

  • Tool grinding discs

Note:

  • For grinding all metal-cutting tools for the wood and metal industry

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart