Cutt-off wheels 125x1,2x22,23 mm cranked A46Q steel/inox

Article no.: 34472852
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 34472852
EAN / GTIN 9003173029336
Manufacturer number 34472852
L-Number L50140 2187
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM DEEP CUT PROTECTION cutting disc takes another important step towards increased safety. A special eyelet prevents the hole from breaking out, even when fully immersed in the workpiece or in contact with sharp edges. This disc can therefore meet any cutting challenge.

Feature:

  • Shape: 42 CRIMPED FIBRE DISCS
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel, steel
  • Product line: PREMIUM
  • Specification : A 46 Q- BFP
  • Dimensions (D x U x H): 125 x 1.2 x 22.23 mm
  • Container diameter: 125 mm
  • Thickness: 1.2 mm
  • Bore: 22.23 mm
  • Grit size: 46
  • Tools for: Angle grinder

Advantage:

  • The eyelet with DEEP CUT PROTECTION prevents the hole from breaking out
  • Maximum penetration into the workpiece and contact with sharp workpiece edges possible without damaging the disc
  • DEEP CUT PROTECTION takes a further step towards user safety
  • High level of comfort thanks to streamlined specification

Application:

  • For working with various steel and stainless steel grades
  • For cutting sheets, profiles, pipes, rods and solid material

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart