TYROLIT DCA+C Dry cutting saw blades 300x2,6x25,4 PREMIUM asphalt & concrete

Article no.: 34472044
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34472044
EAN / GTIN 9003173029893
Manufacturer number 34472044
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

Machinable materials: asphalt, green concrete with soft to hard material aggregates and a small amount of cured concrete. Details: Protective segments against the undercutting-effect for blades with a dia of 300 or more.

Feature:

  • Form: C73SW U3-10 DIAMOND SAW
  • Specification : 40 - 2,6 - 10
  • Dimension (D x T x H): 300 x 2,6 x 25,4 mm
  • Diameter: 300 mm
  • Thickness: 2.6 mm
  • Drill hole: 25.4 mm
  • Grain size: 30
  • Material suitability: Asphalt;Concrete
  • Product line: PREMIUM
  • Tool for: Cut-off machine

Advantage:

  • Excellent cutting performance thanks to self-sharpening system of high-quality, concentrated diamond grits in an optimum bond
  • U-cuts ensure the best cooling effect and ideal chip transport
    smooth running
  • Robust, high-quality steel cores ensure stability and noticeably
  • Maximum efficiency thanks to maximum cutting ability and longest lifetime

Application:

  • For machining green concrete, screed, wall plaster, concrete and sandstone
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines and floor saws from Ø 300 mm (also for wet cutting)

Material:

  • Asphalt
  • Concrete
  • Asphalt;Concrete

Suitable for:

  • Cut-off machine

Note:

  • For machining green concrete, screed, wall plaster, concrete and sandstone
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines and floor saws from Ø 300 mm (also for wet cutting)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart