TYROLIT TSU-SILENT Table saw blade 900x4,8x60 PREMIUM universal

Article no.: 34305288
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation TSU-SILENT Tischsägeblatt 900x4,8x60 PREMIUM Universal
Diameter of clamping hole 60 mm
Type of product power saw blade
Material of blade diamond (D)
Thickness of blade 4.8 mm
Material suitability concrete and stone
Material group mineral building materials

Identification & Classification

Article number 34305288
EAN / GTIN 9003172074207
Manufacturer number 34305288
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Materials able to be machined: cellular concrete, sand-lime brick, pumice stone, clay brick, etc.
  • Details: 35-30 mm and 30-25.
  • 4 mm reduction bushes are included with disc diameters up to 550 mm.
  • A 60-55 mm reduction bush is supplied with disc diameters of 625 mm and upwards.

Feature:

  • Form: C1GW DIAMOND SAW
  • Specification : 40 - 4,8 - 10 X 1 X M120 / 11,5 X 55
  • Dimension (D x T x H): 900 x 4,8 x 60 mm
  • Diameter: 900 mm
  • Thickness: 4.8 mm
  • Drill hole: 60 mm
  • Grain size: 40
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Table saw

Advantage:

  • Universal use
  • Maximum performance and lifetime.
  • Broad product range.

Material:

  • Universal
  • Universal

Suitable for:

  • Table saw

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart