Round brushes 100x11x22x16 mm SH 0,5 mm BASIC steel

Article no.: 34275969
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification & Classification

Article number 34275969
EAN / GTIN 9003172021331
Manufacturer number 34275969
L-Number L50140 102131
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The BASIC round brushes for angle grinders are suitable for working on steel. The knotted brush has a long service life and can be used to remove rust, paint, varnish, scale and concrete residue as well as for surface preparation and fine finishing of steel. This tool is also suitable for working on weld seams.

Feature:

  • Shape: 1R DZ ROUND BRUSHES
  • Material suitability: steel
  • Product line: BASIC
  • Specification : SH 0.5 mm
  • Dimensions (D x W x L x H): 100 x 11 x 22 x 16 mm
  • Container diameter: 100 mm
  • Thickness: 11 mm
  • Bore: 16 mm
  • Tools for: Angle grinder

Advantage:

  • Extensive range
  • Highest quality
  • Universally applicable tool
  • Hardened steel wire SH for additional tool life

Application:

  • For removing rust, paint and varnish, for cleaning weld seams and for surface preparation and finishing of steel
  • Especially for processing weld seams

Recommendation:

  • Knotted wire DZ for surface preparation and removing rust, scale and concrete residue

Special features:
  • General-purpose use
  • Good service life
  • High quality

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart