Tyrolit TFC fast change disc 150 15H A120 PREMIUM ALUM/gelcoat/PVC/wood/paint

Article no.: 34230593
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation TFC; Tyrolit Fast Change

Identification & Classification

Article number 34230593
EAN / GTIN 9003172009995
Manufacturer number 34230593
L-Number L50140 2398
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • This PREMIUM Tyrolit Fast Change (TFC) disc is available in a variety of paper backing thicknesses and allows high speed sanding on many surfaces.
  • Thanks to an innovative fast change fastening system, you as the operator benefit from a fast and very easy wheel change.
  • Depending on your preference, you can choose between discs with 0, 8, 15 and 17 holes as standard.
  • No clogging or loading of the disc is prevented by a special coating, which results in a very long lifetime.

Feature:

  • Form: Paper Disc
  • Specification : A-P22 P D A120
  • Dimension (D / DEVICE): 150 / 15 mm
  • Diameter: 150 mm
  • Grain size: 120
  • Material suitability: Aluminium;Composite materials;Plastics / PVC;Gelcoat;Wood;Paint
  • Product line: PREMIUM
  • Tool for: Dual action sander

Advantage:

  • Elimination of clogging and loading of the disc enables maximum lifetime
  • Very high stock removal thanks to improved backing
  • Tyrolit Fast Change system for quick and easy wheel changes thanks to fast change fastening

Application:

  • Grit size 40/60 for maximum stock removal
  • Grit sizes 80-120 for medium grinding
  • Grit sizes 150-400 for a perfect surface finish

Material:

  • Nonferrous metals/Composite materials/Plastics / PVC/Gelcoat/Wood/Paint
  • Nonferrous metals/Composite materials/Plastics / PVC/Gelcoat/Wood/Paint

Suitable for:

  • Dual action sander

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit sizes 80-120 for medium grinding
  • Grit sizes 150-400 for a perfect surface finish

Note:

  • For coarse and fine grinding of workpieces made of plastic, composite, gel coat and wood

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart