Tube brushes 44xW1/2-160 S 0,35 mm PREMIUM steel

Article no.: 34203604
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification & Classification

Article number 34203604
EAN / GTIN 9003172000527
Manufacturer number 34203604
L-Number L50140 2584
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM pipe brushes with external thread can be extended with an adapter or used on machines. This makes them particularly suitable for cleaning pipes, gratings, sockets and cylinders made of steel. This tool can also be used for deburring cross bores or regulating flow velocities in pipework systems.

Feature:

  • Shape: 18ROG DG PIPE BRUSHES
  • Material suitability: steel
  • Product line: PREMIUM
  • Specification : S 0.35 mm
  • Dimension (D x GE - I): 44 x W1/2 - 160 mm
  • Container diameter: 44 mm
  • Bore: 100 mm
  • Tools for: Hand-guided grinding

Advantage:

  • With their external thread, these brushes can be extended using an adapter and can also be used on machines

Application:

  • For processing steel
  • Particularly suitable for cleaning pipes, gratings, sockets and cylinders, for deburring cross bores and for regulating flow velocities in pipework systems

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart