Cylindrical tube brush 8-300 mm S 0,1 mm PREMIUM steel

Article no.: 34203520
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cylinder brush

Identification & Classification

Article number 34203520
EAN / GTIN 9003172000251
Manufacturer number 34203520
L-Number L50140 2670
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The cylindrical PREMIUM pipe brush adapts perfectly to the workpiece surface thanks to its flexibility. In particular, cleaning the inside of drill holes and other hard-to-reach areas is no longer a problem. These brushes are also characterised by extremely easy handling thanks to the galvanised twisted wire and a simple tipping spiral.

Feature:

  • Shape: 18ROO DW PIPE BRUSHES
  • Material suitability: steel
  • Product line: PREMIUM
  • Specification : S 0.1 mm
  • Container diameter: 8 mm
  • Bore: 100 mm
  • Tools for: Hand-guided grinding

Advantage:

  • Adapts perfectly to the workpiece surface thanks to its flexibility
  • Easy handling thanks to galvanised rotating wire and simple filament spiral

Application:

  • For processing steel
  • For inaccessible places
  • Especially for cleaning the inside of boreholes and pipes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart