Multipoint dresser 14x57x12 mm V800

Article no.: 34172980
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dressing device

Identification & Classification

Article number 34172980
EAN / GTIN 9003172005348
Manufacturer number 34172980
L-Number L50140 2179
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Tyrolit single, multi and multi-grain dressers are suitable for dressing all corundum and silicon carbide discs. Multi- and multigrain dressers are often used for flat and external round discs. Large and wide discs require a higher number of carats to reduce diamond wear and single-grain dressers are graded according to diamond size. Multigrain and multigrain dressers therefore have a higher carat content.

Feature:

  • Shape: 50VA-O MULTI-GRAIN DRESSER
  • Specification : 11 X MK1
  • Dimensions (D/W x D x H/L): 14 x 57 x 12 mm
  • Container diameter: 14 mm
  • Thickness: 57 mm
  • Bore: 12 mm
  • Grit size: 711

Advantage:

  • Low wear
  • Short dressing time

Application:

  • For dressing all corundum and silicon carbide discs

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart