Fiber disc 115x22 mm ZA-P48 V ZA36 PREMIUM steel/inox

Article no.: 34162980
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification & Classification

Article number 34162980
EAN / GTIN 9003170033480
Manufacturer number 34162980
L-Number L50140 1948
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM fibre discs with zirconium aluminium oxide offer a very simple and quick way to remove material from steel and stainless steel. An additional cooling layer in the structure of these tools ensures a particularly long service life. Benefit from our wide range of different grit sizes, which are strongly orientated towards the desired surface finish.

Feature:

  • Shape: FIBER disc
  • Material suitability: Steel, stainless steel
  • Product line: PREMIUM
  • Specification : ZA-P48 V ZA36
  • Dimension (D x H / DEVICE): 115 x 22 / 4 mm
  • Container diameter: 115 mm
  • Bore: 22 mm
  • Grit size: 36
  • Tools for: Angle grinder

Advantage:

  • Zirconium aluminium oxide and an additional cooling layer ensure very good stock removal
  • Additional cooling layer for a long service life
  • Very good surface finish thanks to optimised backing thickness

Application:

  • For coarse and fine sanding work as well as for removing rust and deburring normal and hard surfaces made of steel and stainless steel

Recommendation:

  • Grain size 24/36/40/60 for maximum removal
  • Grit size 80/120 for fine finishing

Special features:
  • Perfect for steel and stainless steel
  • Very good removal rate
  • Additional cooling layer for a long service life

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart