Tyrolit fleece wheel set SCM Quick-Change 50/75 R PREMIUM

Article no.: 34064598
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification & Classification

Article number 34064598
EAN / GTIN 9003170045438
Manufacturer number 34064598
L-Number L50140 2175
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • With the set of PREMIUM discs in Quick-Change design, you have an extensive assortment for a wide range of grinding applications in hard-to-reach places.
  • It consists of SCM discs, rough cleaning wheels as well as zirconium fiber discs in two different specifications and aluminum oxide fiber discs.
  • Included in the set you will find the corresponding mountings.
  • All discs are equipped with a quick-clamping system, which facilitates the tool change accordingly.

Feature:

  • Form: QUICK CHANGE DISC ACCESSORIES
  • Specification : DEMOBOX
  • Diameter: 50 mm
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Set of high-quality products for general grinding work all the way up to fine surface finishing

Application:

  • Set includes SCM discs, rough cleaning wheels and fibre discs in the specification ZA-P48, ZA-P93 and A-P01 as well as corresponding mounts

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Angle grinder

Note:

  • Set includes SCM discs, rough cleaning wheels and fiber discs in the specification ZA-P48, ZA-P93 and A-P01 as well as corresponding mounts

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart