Tyrolit flap wheel 115x20xM14 A40 PREMIUM steel/aluminium/wood

Article no.: 34053198
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation A-P01 C X

Identification & Classification

Article number 34053198
EAN / GTIN 9003172005874
Manufacturer number 34053198
L-Number L50140 1947
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • Tyrolit's PREMIUM A-P01 C X flap wheels are designed for application on uneven or curved faces.
  • With this high-performance flap wheel, you will complete general grinding applications such as the removal of weld marks, scratches or oxidation residues, as well as pre-treatments of surfaces in the shortest possible time.
  • The product guarantees you a consistent wear pattern throughout its lifetime and enables consistently high-quality surface results on a variety of materials.
  • The choice of grit sizes allows you to select the perfect tool for your needs, from the finest grinding applications to coarse work with high removal rates.

Feature:

  • Form: Cloth Flap Wheel
  • Specification : C X A-P01 A40
  • Dimension (D x T): 115 x 20 mm
  • Diameter: 115 mm
  • Thickness: 20 mm
  • Grain size: 40
  • Material suitability: Wood;Steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Consistent wear pattern of the flap wheel over its entire lifetime enables a consistently high-quality surface finish
  • Universal use
  • Broad assortment

Application:

  • Grit size 40/60 for high stock removal
  • Grit size 80/120 for fine work

Material:

  • Wood/Steel/Nonferrous metals
  • Wood/Steel/Nonferrous metals

Suitable for:

  • Angle grinder

Recommendation:

  • Grit size 40/60 for high stock removal
  • Grit size 80/120 for fine work

Note:

  • For general grinding applications such as cleaning, finishing and polishing on steel, nonferrous metals and wood
  • For polishing uneven or curved surfaces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart