Resin-bonded CBN grinding wheels for tooth form grinding for HSS

Article no.: 34032701
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34032701
EAN / GTIN 9009013126159
Manufacturer number 34032701
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • This Tyrolit product is suitable both for repair and production grinding and offers high stock removal rates on HSS.
  • The CBN tool for tooth profile grinding has been specially designed for wet grinding with emulsion and oil.
  • The CBN tools are available for all standard sharpening machines in 150200 mm diameters.

Feature:

  • Max. working speed: 50m/s
  • Specification: 3 - 3
  • Main dimension: D x T x H = 75 x 22 x 20

Advantage:

  • High chipping rate
  • High profile retention
  • For wet grinding

Material:

  • HSS
  • HSS

Suitable for:

  • Saw sharpening tools

Note:

  • For tooth form grinding on HSS

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart