Open sided table top cart

Article no.: 3402
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3402
EAN / GTIN 4017976034027
Manufacturer number 3402
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

  • disassembled

Description:

  • Modular system: Tubular steel and sectional steel, welded and powder coated, surface durably protected, resistant to impact and scratches.
  • 2 shelves made of derived timber material boards, surface beech grain.
  • Closed on 3 sides with 2 panelled ends and 1 panelled side, self assembly with plastic clips.
  • 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing.
  • Swivel castors with wheel locks.
  • Capacity upper shelf 200 kg.

Feature:

    • Total load capacity (kg): 600
    • Length of usable platform (mm): 1000
    • Width of usable platform (mm): 700
    • Shelf heights (mm): 270, 900
    • Total length (mm): 1197
    • Total width (mm): 709
    • Total height (mm): 900
    • Load capacity per shelf (kg): 200
    • Tyres: TPE
    • Wheel size (mm): 200 x 40
    • Version: wood

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart