Tap extension, Type: 7

Article no.: 338405 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
73 pieces in stock 73 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface position on the machine; on the workpiece
Holder type plain shank
Interface coding ZYL00901005; ZYL00902105
Holder shape smooth shank with square drive
Holder version metric
Holder size, metric 9 mm
Type of mounting spigot
Shank diameter DS 9 mm
Length of shank LS 60 mm
Manufacturer’s designation Gewindebohrer-Verlängerung Typ 7
Interface on machine side plain shank
Gauge length A 70 mm
Hole diameter on workpiece side D1 9 mm
External diameter, on the tool side D 15 mm
Max. tool clamping length L3 31 mm
Format long
Suitable for tapping yes
Size of tap, min. D1 M9
Size of tap, max. D1 M12
Interface joint 1; joint 2
Type of product toolholder extension
Overall length L 130 mm
Overall height H1 15 mm
Overall width B1 15 mm
Shape plain shank
Weight 0.11 kg
Content 1 pcs.

Identification & Classification

Article number 338405 7
EAN / GTIN 4067263108931
Manufacturer number 338405 7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Long and extra long version.
  • The front end of the extension acts as a collet. The collet is clamped to the tap by hand-tightening the knurled clamping nut.
  • The drive torque is provided by the square drive.
  • The rear part of the extension is to DIN, so that the extension can be mounted in quick-change tapping collets or ER tapping collets with a square drive.

Application:

For tapping in confined places, such as recesses, offsets, sharp edges on jigs, extremely deep internal threads, or directly into casting walls.

Note:

Alternative hexagon collet for fixing the tap available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability