{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | MLA | |
| Manufacturer’s designation | Zwischenstück MLA | |
| External diameter, on the tool side D | 23 mm | |
| Format | compact | |
| Suitable for tapping | yes | |
| Size of tap, min. D1 | M3 | |
| Size of tap, max. D1 | M12 | |
| Type of product | toolholder extension | |
| Overall length L | 50 mm | |
| Content | 1 pcs. |
| Article number | 338140 50 | |
| EAN / GTIN | 4045197343239 | |
| Manufacturer number | 338140 50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |