Rigid Weldon element, For nominal ⌀ d: 3,5mm

Article no.: 335740 3,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
6 pieces in stock 6 pieces available in 3-4 working days

Select article variation and quantity

For nominal ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 12 mm
Overhang A 36 mm
Adjustment travel V 10 mm
Clamping range d 3.5 mm
Overall length L 49 mm
Type of product Tapping head

Identification & Classification

Article number 335740 3,5
EAN / GTIN 4045197801319
Manufacturer number 335740 3,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Plain toolholder, hardened and ground with quick-release coupling. Internal square to take taps and transmit the torque. Clamping mechanism prevents the tap being pulled out.
Two drive flats, offset by 180° and 10 mm.

Advantage:

  • Attractively priced solution.
  • Sturdy, slim version.
  • Variation in the clamping and overhang lengths.

Application:

To take taps and others in a Weldon arbor.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart