{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Interface position | on the machine; on the workpiece | |
| Holder type, joint 1 | plain shank | |
| Holder type, joint 2 | plain shank | |
| Holder shape | plain shank | |
| Holder version | metric; metric | |
| Holder size, metric | 31 mm; 8 mm | |
| Type of mounting | spigot; hole (internal mounting) | |
| Shank diameter DS | 31 mm; 8 mm | |
| Length of shank LS | 35 mm | |
| Cooling lubricant | no | |
| Manufacturer’s designation | Schnellwechsel-Einsatz mit Sicherheits-Rutschkupplung | |
| Interface on machine side | plain shank | |
| Interface on workpiece side | plain shank | |
| Gauge length A | 34 mm | |
| External diameter, on the tool side D | 50 mm | |
| Suitable for tapping | yes | |
| Size of tap, min. D1 | M6 | |
| Size of tap, max. D1 | M20 | |
| Interface | joint 1; joint 2 | |
| For tap shank diameter | 8 mm | |
| For shank square | 6.2 mm | |
| Type of product | quick-change chuck | |
| Overall length L | 66.5 mm | |
| Overall external diameter | 50 mm | |
| Through-coolant available | no | |
| Weight | 0.58 kg | |
| Content | 1 pcs. |
| Article number | 335620 8 | |
| EAN / GTIN | 4045197152732 | |
| Manufacturer number | 335620 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |