{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface position | on the workpiece | |
| Holder type | plain shank | |
| Holder shape | plain shank | |
| Shank diameter DS | 14 mm | |
| Holder | Top 52 | |
| Clamping diameter D1 | 14 mm | |
| Min. clamping diameter D1 min | 13 mm | |
| Max. clamping diameter D1 max | 14.6 mm | |
| Clamping face version | smooth | |
| Clamping profile | round | |
| Interface | joint 2 | |
| Type of product | clamping head | |
| Content | single part |
| Article number | 329966 14 | |
| EAN / GTIN | 2050002051201 | |
| Manufacturer number | TOP52GR14,0 | |
| Manufacturer/responsible person | Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Germany, www.hainbuch.com |