{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Holder type | Plain shank | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 52 mm | |
| Type of mounting | spigot | |
| Shank diameter | 52 mm | |
| Shank length | 46 mm | |
| Clamping diameter | 30 mm | |
| Length of collet | 46 mm | |
| Hardness according to Rockwell | 40 | |
| Clamping profile | round | |
| Interface | joint 1; joint 2 | |
| Type of product | clamping head | |
| Content | single part |
| Article number | 329926 30 | |
| EAN / GTIN | 2050001922649 | |
| Manufacturer number | SK52BZIHSWR30,0 | |
| Manufacturer/responsible person | Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Germany, www.hainbuch.com |