{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface position | on the machine | |
| Holder type | collet taper | |
| Manufacturer’s designation | 173 E | |
| Clamping diameter D1 | 20 mm | |
| Length of collet L | 94 mm | |
| Shape | conical | |
| Taper angle α | 30 degrees | |
| Standard | DIN 6343 | |
| Clamping face version | transverse serrations | |
| Clamping profile | round | |
| Concentricity ≤ | 30 µm | |
| Collet version | dead length collet | |
| Interface | joint 1 | |
| Type of product | collet | |
| Content | single part |
| Article number | 329560 20 | |
| EAN / GTIN | 4067263115298 | |
| Manufacturer number | 329560 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |