{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Mitnehmerscheibe CoAE, mit HM-Platten | |
| Head diameter D | 40 mm | |
| Head length L1 | 24 mm | |
| Clamping diameter D1 | 40 mm | |
| Min. working range Amin | 41 mm | |
| Max. working range Amax | 80 mm | |
| Suitable centring point diameters D1 | 16 mm | |
| Direction of action | right-hand | |
| Use | milling; turning | |
| Weight | 0.198 kg | |
| Type of product | driving plate |
| Article number | 327641 41-80 | |
| Manufacturer number | 1341638 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |