Punch set Ø 3, 5, 7, 9, 11, 13, 15, 17, 19 mm in a plastic roll-up bag

Article no.: 326-109
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Bag
For material plastic
Number 9
Min. punching diameter 3 mm
Max. punching diameter 19 mm
Type of product steel wad punches

Identification & Classification

Article number 326-109
EAN / GTIN 4027474916695
Manufacturer number 326-109
L-Number L80010 2571
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 9-piece set of hole punches with different diameters is used for punching holes or creating seals and sealing rings from rubber, leather, felt, plastic, cork, as well as various fabrics. The short hollow cylinder is sharply cut at the bottom edge. The conical punch head is attached to two supports, resulting in a dual recess. Thanks to the particularly sturdy design of the hole punches, a wide variety of materials can be processed. The practical roll-up bag made of plastic provides maximum organization and is also ideal for transport.
  • Extra sharp blades for the individual processing of various materials
  • Uniform distribution of force on the hollow cylinder due to impact action

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Material to be machined: Fabric
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of tools: 9
  • Total length of tools (set) [mm]: 100 - 141
  • Hole diameter set [mm]: 3, 5, 7, 9, 11, 13, 15, 17, 19
  • Total width of tools (set) [mm]: 14,5; 18,5; 18,5; 23; 26; 26; 31; 31; 37

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart