Revolving lathe centre for interchangeable heads, Morse taper: 3

Article no.: 321265 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
9 pieces in stock 9 pieces available in 3-4 working days

Select article variation and quantity

Morse taper Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT3
maximum radial run-out 0.005 mm
maximum speed 12,000 rpm
for workpiece weight 400 kg
Length 1 56 mm
L2 10 mm
External ⌀ D1 12 mm
Shank ⌀ D2 25 mm
suitable for colour code K12
Type of product Centring drill

Identification & Classification

Article number 321265 3
EAN / GTIN 4045197774446
Manufacturer number 321265 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • With extended centre and draw-off nut, specially for CNC machines.
  • Complete tool hardened and ground.
  • Special roller bearings for high loads and speeds.
  • Live centre through hardened, can be reground many times.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For high loads and speeds, specially for NC machines.
Flexible application thanks to exchangeable inserts. For general use on turrets and counter-spindles on CNC machines.

Optional extras:

Exchangeable inserts No. 320627 - 320631

Note:

Draw-off nut for NC machines to remove tip from tailstock sleeve.
Changing the inserts in the key surfaces by counter-rotation.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart