{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length L | 69 mm | |
| Head diameter D | 22 mm | |
| Type of centring point | tracking | |
| Point angle α | 60 degrees | |
| Largest point diameter D1 | 22 mm | |
| Bull-nosed taper at front | no | |
| Usable length L2 | 27 mm | |
| With clamping faces | yes | |
| Width across flats SW | 19 mm | |
| Use | turning | |
| Weight | 0.1 kg | |
| Type of product | centring drill |
| Article number | 320629 2 | |
| EAN / GTIN | 4045197774613 | |
| Manufacturer number | 320629 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |