Tyrolit ceramic bench grinding wheel 200x25x32 mm C46 K5 carbide

Article no.: 3206
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3206
EAN / GTIN 9003170032063
Manufacturer number 3206
L-Number L50140 832
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • When sharpening solid carbide or tungsten carbide tipped tools, only wheels with silicon carbide specifications should be used.
  • Due to their special grain shape you can achieve good results even on extremely hard workpieces.
  • This wheel can also be used for cast iron.
  • A reduction bush set is included in the packaging (< H: 127mm) or can be reordered.

Feature:

  • Max. working speed: 40m/s
  • Specification: C 46 K5 V15
  • Main dimension: D x T x H = 200 x 25 x 32

Advantage:

  • Clean cutting
  • Optimum grit size
  • Stackable

Application:

  • For sharpening solid carbide or carbide-tipped tools and for machining cast iron workpieces

Material:

  • Tungsten carbide/Casting materials
  • Tungsten carbide/Casting materials

Suitable for:

  • Floorstanding grinder

Note:

  • For sharpening solid carbide or carbide-tipped tools and for machining cast iron workpieces

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart