• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

JetKD-A coolant nozzle with threaded connection, Thread × nozzle length: M8X12

Article no.: 319473 M8X12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
140 pieces in stock 140 pieces available in 3-4 working days

Select article variation and quantity

Thread × nozzle length Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type JetKD-A
Pipe feed-through ⌀ 4 mm
Length of nozzle 12 mm
Connection thread M8×1
Version Thread
Through-coolant yes
Type of product Coolant nozzle

Identification & Classification

Article number 319473 M8X12
EAN / GTIN 4260711110252
Manufacturer number TOP52GR23,5
Manufacturer/responsible person RIHETEC GmbH, Adolf-Pohlmann-Straße 1a, 24376 KAPPELN, Germany, www.rihetec.de

Description

Version:

For targeted cooling and lubrication on the cutting edge/evacuation of chips.
The JetKD-A is a robust coolant nozzle for use in modern CNC lathes. It is suitable for installation in both fixed or driven toolholders. Machines with high-pressure pumps require special coolant nozzles which can cope with the higher pressures. This is where the JetKD-A comes into play! The large aperture ensures a strong and easily controllable coolant stream. The direction is adjusted manually. Simply turn it to the desired direction and tighten the union nut. Thanks to the large swivel radius, it is possible to set an angle of up to 45° in any direction.
High-pressure nozzle – sturdy coolant nozzle suitable for high pressures, direction can be adjusted manually, large adjustment range of up to 45° in any direction and a pipe feed-through dia. of 4 mm.

Description:

The JetKD-A consists of three parts which are designed for optimum functionality and a long service life. Ensuring the right combination of all components is key, particularly for a component that is as important as a coolant nozzle. The lower part has a conical thread and is screwed into the coolant hole using a hexagon L-wrench. The nozzle is then fixed to this using a union nut.

Application:

For use on static and driven toolholders via threaded connector.

Note:

See 319476 or 319477 for suitable thread adapters and extensions.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart