{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | with cooling lubricant entry, radial | |
| Escape of cooling lubricant | with cooling lubricant exit, radial | |
| Cooling lubricant | yes | |
| Holder type | Plain shank | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0200 mm | |
| Type of mounting | spigot | |
| Shank diameter DS | 20 mm | |
| Shank length LS | 40 mm | |
| Interface on machine side | Plain shank | |
| Functional height H | 16 mm | |
| Functional depth | 13 mm | |
| Tool position | right-hand | |
| Axially offset | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | VDI tool holders | |
| Overall length L | 55 mm | |
| Overall height H1 | 30 mm | |
| Overall width B1 | 52 mm | |
| Standard | DIN 69880; DIN ISO 10889; VDI 3425 | |
| Shape | C | |
| Through-coolant available | no | |
| Material | case-hardened steel | |
| Surface treatment | ground | |
| Weight | 0.56 kg | |
| Content | 1 pcs. |
| Article number | 319161 20 | |
| EAN / GTIN | 4045197523761 | |
| Manufacturer number | 319161 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |