{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Jaw width | 180 mm | |
| Jaw height | 80 mm | |
| Jaw length | 80 mm | |
| For lathe chuck diameter | 250 mm | |
| Clamping face | serrated | |
| Suitable for interchangeable inserts | no | |
| With rib | no | |
| With groove | yes | |
| Slot width | 16 mm | |
| Function | fixed | |
| Type of fastening | screwing | |
| Hole spacing to one other | 30 mm | |
| Hole spacing to outer edge | 30 mm | |
| Incl. screws | no | |
| Content | 3 pcs. | |
| Type of product | lathe chuck jaws | |
| Material | steel | |
| Surface | burnished | |
| Content | pieces |
| Article number | 313738 250 | |
| EAN / GTIN | 4060576180243 | |
| Manufacturer number | 0132706 | |
| Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 Lauffen/Neckar, Germany, www.schunk.com |